Shop MYTEE PRODUCTS

2in x 12ft Winch Lasso Strap w/ O Ring Safety HI Viz Green Web. 12in Cordura Sleeve, 4PK

  • Mfr # WS212O-SGx4

  • Zoro # G116493496


product price:  $37.07
/pk 4, $9.27/ea

Key Features

Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WS212O-SGx4
Zoro #
G116493496
UPC #
-
Country of Origin
Cambodia

Details

Color
Green
Material
Polyester

Description

Pack Size: 4 Pack 2 in x 12ft Lasso Strap with O Ring No Ratchet Size: 2 in Wide x 12ft Long with 12 in Cordura Sleeve Working Load Limit: 3,333 Lbs Breaking Strength: 10,000 lbs Used with 2 in Ratchets for applications such as Car hauler, Wheel lift and Auto Transport Webbing: Safety HI VIZ Green Webbing for Safety and Reflective for Extra Visibility in Low Light Conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.