Shop MYTEE PRODUCTS
See all product information
Create Account
2in x 16in Black Replacement Dog Bone Short Strap, Heavy-Duty 2 Inch Car Tie Down Short Strap, 8PK
- Mfr # WSS216-BLKx8
- Zoro # G225020781
product price:Â
$
39.99
/pk of 8, $5.00/ea
Key Features
Material
Polyester
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSS216-BLKx8
- Zoro #
- G225020781
- UPC #
- 199145086632
- Country of Origin
- Cambodia
- Material
- Polyester
- Color
- Black
Description
Check out the replacement black dog bone strap. It's a crucial component of the 8-point rollback tie-down system. If the existing one shows visible wear and tear, burn marks, melted fibers, excessive abrasion, or similar damage, replace it with our new short tie-down strap. It will enable tow truck operators and haulers to secure vehicles on rollback trucks, car carriers, and trailers. The strap will ensure central alignment and even tension distribution around the wheels. Our dog bone strap has a sewn eye loop for long webbing threading and a protective sleeve to reduce abrasion. This replacement product has more specifications and features to explore below:- Strap Measurements: Our replacement short tie-down strap measures 2in wide and 16in long. It is a part of the 8-point rollback tie-down system, securing the vehicles on flatbed trailers, car carriers, and rollback trucks. It will withstand the working load limit of 4,000 lb (12,000 lb breaking strength). Do not exceed the specified load capacity; failure to comply will lead to accidents and injuries. Construction Details: We have engineered this strap using black polyester webbing. The material provides maximum strength with minimum stretch. The robust stitching plays a crucial role in maintaining the load protection under heavy stress. Also, sewn eye loops of 5in on both ends are equipped with gray protective sleeves. The white reinforced stitching provides added protection against load stress and tension. Vehicle Securement Tool: As mentioned, this black tie-down strap is part of the black 8-point rollback tie-down system. It secures vehicles, such as cars, lawn mowers, tractors, ATVs, and motorcycles loaded on flatbeds, car carriers, or rollback tow trucks. Our replacement dog bone strap centrally aligns the tire webbing and evenly distributes tension, reducing vehicle shifting, wobbling, or falling during hauling. It's a system asset that provides a smooth drive. Hassle-Free Installation: Dog bone straps are used with an 8-point rollback tie-down system. The flexible end webbing will be fed through eyelets and wrapped around the vehicle's tires (secure both side end fittings and feed the flexible end webbing into the ratchet buckle - not included). Remove excess slack by ratcheting, and ensure the soft end loops are centered. Note: The ratchet buckle is not included with this dog bone strap.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.