Shop MYTEE PRODUCTS
See all product information
Create Account
2in x 16in Replacement Dog Bone Short Strap Blue, Heavy-Duty 2 Inch Car Tie Down Short Strap, 4PK
- Mfr # WSS216-Bx4
- Zoro # G125021475
product price:Â
$
24.39
/pk of 4, $6.10/ea
Key Features
Material
Polyester
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSS216-Bx4
- Zoro #
- G125021475
- UPC #
- 199145086588
- Country of Origin
- Cambodia
- Material
- Polyester
- Color
- Blue
Description
Here's the blue dog bone strap to complete the 8-point rollback tie-down system. They are known as replacement short straps as they secure wheels/tires on flatbed trailers, car carriers, or rollback trailers. The strap ensures even weight distribution and center alignment of the 8-point tie-down system, reducing vehicle movement, shifting, and falling during hauling. This dog bone strap features a sewn eye loop reinforced with gray protective sleeves to reduce abrasion and wear. The heavy-duty polyester dog-bone strap provides additional features to explore. Check out the detailed understanding below:- Strap Measurements: The length of this short tie-down strap is 16 inches, and the width is 2 inches. The strap can withstand a working load limit (WLL) of 4,000 lb and a breaking strength of 12,000 lb. It is recommended not to cross the mentioned working load limit to avoid injuries and accidents. Crossing the WLL can cause load-securement failure. Heavy-Duty Polyester Webbing: Our short tie-down straps are made of high-quality blue polyester webbing. The color ensures visibility in low-light conditions, warning the passerby and vehicles. The webbing further features an eyeloop of 5in length, reinforced with gray protective sleeves. It not only extends the webbing's life but also reduces the impact of constant rubbing. Thus, maintaining the quality and functionality over the years. Stable and Secure Loads: Our short tie-down straps are designed for a blue 8-point rollback tie-down system. This system secures vehicles/tires on flatbed trailers, car carriers, or rollback trailers to reduce shifting or falling during hauling. The dog bone strap will enable haulers to centrally align the 8-point tie-down system and evenly distribute webbing tension/force around the wheels. Further, reduces vehicle shifting and falling, keeping a firm hold on the wheels and restricting any slight movement. Hassle-Free Installation: Dog bone straps are used with an 8-point rollback tie-down system. The flexible end webbing will be fed through eyelets and wrapped around the vehicle's tires (secure both side end fittings and feed the flexible end webbing into the ratchet buckle). Remove excess slack by ratcheting, and ensure the soft end loops are centered. Note: The ratchet buckle is not included with this dog bone strap.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.