Shop MYTEE PRODUCTS
See all product information
Create Account
2in x 20ft Yellow Flat Hook Tie Down Straps 3333 lbs WLL UV & Weather Resistant
- Mfr # WS220
- Zoro # G125021024
product price:Â
$
8.69
/ea
Sold in multiples of 2 for
$17.38
Key Features
Material
Polyester
Color
Yellow
Length
2 in
Width
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS220
- Zoro #
- G125021024
- UPC #
- 199145087615
- Country of Origin
- Cambodia
- Material
- Polyester
- Color
- Yellow
Dimensions
- Length
- 2 in
- Width
- 20 ft
Description
We introduces a yellow 2in x 20ft winch strap with a flat hook. The flat hook fitting provides a mechanism with easy attachment and detachment. The webbing is engineered from polyester with power against UV rays, rain, abrasion, snow, etc. It performs exceptionally well against changing weather, UV rays (prolonged UV exposure may cause gradual fading over time), and abrasion (enhances the webbing's life with corner protectors). Flat Hook End Fitting: Our tie-down strap is integrated with a steel flat hook for structural integrity under stress. The hook has a black powder coating to protect against corrosion, wear, scuffs, surface damage, and more. This flat hook has a wide contact surface that easily connects onto the truck & trailer stake pockets, rub rails, etc. Load Capacity Details: The 2in wide and 20ft long yellow webbing (we have other sizes too) is for securing heavy machinery, lumber & wood bundles, pipes, palletized construction materials, and more. But keep in mind, it can withstand an assembly working load limit of 3,333 lbs, and the assembly breaking strength is 10,000 lbs. Note: Do not exceed the working load limit (WLL). Exceeding will result in a winch strap failure, causing accidents and injuries. Bright Yellow Color: The new bright yellow color will provide clear visibility and warn vehicles behind. Also, truckers and haulers will easily recognize the strap on the flatbed, ensuring safety. If hauling long routes, store this flat hook winch strap webbing in the truck's tool boxes for access on the go. How to Use: The usage process is simpler than ever. It will hardly take any time. Learn the process below: Feed the open-end webbing through the trailer winch (not included). Utilize the winch bar (sold separately) to bind webbing. Throw the hook over the cargo to the opposite side. Connect the flat hook to the anchor points on the opposite side of the trailer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.