4PK Winch Strap 4inx30ft Red Tie Down w/Delta Ring WLL# 5400 lbs for Flatbed Truck, 4PK

  • Mfr # WS430D-Rx4
  • Zoro # G825020846
product price: 
$
89.99
/pk of 4, $22.50/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WS430D-Rx4
Zoro #
G825020846
UPC #
840223695849
Country of Origin
Cambodia

Description

This winch strap with a delta ring from us can be your reliable choice for securing heavy cargo. It is secure for heavy-duty applications in transportation, industrial usage, and construction sites as it is recommended by WSTDA and is DOT certified. You can find the other important details of this winch strap here: Size: We come with a winch strap with a D-ring in 4in x 30ft size. The 4-inch width and 30 feet length of our strap help to secure bulky or oversized loads. Our tie-down straps minimize the risk of shifting the transit as they provide required contact areas for the load and are suitable for wrapping around large cargo items. Material: This winch strap is made using strong and lightweight polyester material which enables it to withstand corrosion, UV rays, sunlight, water, and abrasion. The delta ring of the strap is constructed using 40 Cr steel material which is strong and durable. Capacity: Our high-duty winch strap is available with a working load limit of 5,400 lbs and a breaking strength of 16,200 lbs. With this high capacity and large size, this strap is ideal for securing large loads, and cargo. Application: This tie-down and flatbed strap is ideal for securing cargo and lifting heavy equipment in different industries. The strong and reliable design and material of the strap further make it ideal for different outdoor applications such as during transportation, logistics, and construction.

Ratings & reviews