
2in x 30ft Kinedyne Ratchet Strap w/ Flat Hook Wide Handle - Blue, 10PK
Mfr # RS230B-Kx10
Zoro # G816250238
product price: $285.99
/pk 10, $28.60/ea
Free Shipping & Returns
Key Features
Material
Polyester
Length
30 ft
Overall Width
2 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS230B-Kx10
Zoro #
G816250238
UPC #
840223628670
Country of Origin
United States
Dimensions
Length
30 ft
Overall Width
2 in
Details
Material
Polyester
Color
Blue
Description
2in Kinedyne Ratchet Strap with Flat Hook Pack Size: 10 PackStrap Width: 2 InchesStrap Length: 30 FeetColor: BlueWeight: 6.2 lbsMaterial: Polyester WebbingEnd Fitting: Flat HookWorking Load Limit: 3,333 lbsBreaking Strength: 10,000 lbsDurable Polyester Webbing: Ratchet Straps are made of durable polyester webbing. Polyester webbing barely stretches under heavy loads and water slides right off it.High Visibility: The Ratchet Straps come in a shade of Blue that provides high visibility.Versatile Flat Hook End Fittings: Flat hooks are compatible with most flatbed trailers. They can anchor directly to the side rail on the trailer. Flat hooks are made from heavy-duty steel and sustain a high working load limit.Wide Ratcheting Handle: With its wide handle, the ratcheting mechanism allows for a better grip than narrower handles, making it easier to achieve the desired level of tension with less force.This Ratchet Strap consists of a long strap with a ratchet mechanism on one end and a flat hook on the other end. These heavy-duty ratchet straps are designed to handle most types of flatbed tie-down requirements. All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA-recommended standards.How is Ratchet Strap used?The ratchet mechanism typically consists of a handle, a spool, and a release lever. The handle is used to wind and unwind the spool, which tightens or loosens the strap. The release lever allows for quick and controlled release of the tension.One end is attached to a secure anchor point on a vehicle or other structure and the loose end of the strap is then threaded through the ratchet mechanism, ensuring that it is not twisted or tangled.Once the strap is in place, the user cranks the ratchet handle to tighten the strap around the load.As the handle is cranked, the spool winds up the strap, pulling it tight and applying tension to the load.Once the desired tension is achieved, the ratchet handle is closed to lock the strap in place, preventing it from loosening during transport.
- Working Load Limit: The Ratchet Strap with a wide handle is built to be strong and reliable. With a breaking strength of 10,000 lbs and a working load limit of 3,333-lbs.
- End Fitting : The flat hook end fitting ensures a secure attachment to anchor points, minimizing the risk of slippage or detachment during transportation.
- Long Length for Flexibility: With a 2" wide strap and length of 30 ft. this ratchet strap offers ample length to secure cargo of different sizes and shapes.
- Easy to Use: The ratchet handle features a long and wide design, offering a comfortable grip and making it easier to apply tension during the ratcheting process. The user-friendly design enhances efficiency and ensures a secure and tight hold on the cargo.
- Lightweight and Portable: Weighing only 6.20 lbs, this ratchet strap is lightweight, allowing for easy handling and transportation. Its compact size and manageable weight make it a practical choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.