2in x 30ft Ratchet Straps w/flat hook With 4in Corner Protector 20 Pack Carrying...

  • Mfr # PCP20-4RS230-KIT
  • Zoro # G125022830
product price: 
$
155.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PCP20-4RS230-KIT
Zoro #
G125022830
UPC #
840223627352
Country of Origin
Cambodia

Description

4in Corner Protector 20 Pack w/ Carrying Bag-Yellow Dimensions: 4in X 4in X 6in Plastic Corner Protectors for 4in Webbing Corner Protectors are designed to protect both strap and cargo from damage caused by load. They are required by law whenever load conditions could cut or abrade the strap. Color: Yellow Includes Mesh carrying bag 2in x 30ft Ratchet Straps w/flat hook, WLL 3,333 Trailer Tie Down - Yellow Size: The ratchet straps with flat hooks and webbing that measures 30-feet in length and 2 inches wide will securely tie down the largest loads in place WORKING LOAD LIMIT: This heavy duty tie down strap has a Working Load Limit of 3,333 lbs. with a break strength capacity of 10,000 lbs DURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches under heavy loads and water slides right off it. HIGH VISIBILITY: These ratchet straps are a highly visible shade of yellow. CORROSION-RESISTANT RATCHET: Our ratcheting mechanism is plated with gold chromate, so the heavy-duty steel won't rust or take damage from other metals. VERSITILE FLAT HOOK END FITTINGS: Flat hooks are compatible with most flatbed trailers. They can anchor directly to the side rail on the trailer. Our flat hooks are made from heavy-duty steel and sustain a high working load limit. Fixed end Webbing on the Ratchet is 14in in length Fixed End Length: 1 Ft (Aprox)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.