2in x 30ft Ratchet Tie Down Straps w/Flat Hooks - 12,000 lbs Breaking Strength, 10PK

  • Mfr # RS230HD-ORx10

  • Zoro # G016493701


product price:  $204.99
/pk 10, $20.50/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS230HD-ORx10
Zoro #
G016493701
UPC #
840223627130
Country of Origin
China

Details

Material
Stainless Steel
Color
Orange

Description

Pack Size: 10 Pack Color: Orange Size: 2 in x 30ft Webbing: High Abrasion Orange Working Load Limit: 4000 lbs Breaking Strength: 12,000 lbs Fixed end webbing on the ratchet is 14 in in length Our ratchet strap is made of High Abrasion webbing and is designed to handle most types of flatbed tie-down requirements. All ratchet straps are tagged with their working load limits to meet DOT regulations and WSTDA recommended standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.