Zoro Homepage

2in x 30ft Winch Straps with Flat Hook, 4PK

  • Mfr # WS230x4

  • Zoro # G716493667


product price: $50.29
/pk 4, $12.57/ea

Key Features

Material
Polyester Webbing
Length
30 ft
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS230x4
Zoro #
G716493667
UPC #
840223607620
Country of Origin
India

Dimensions

Length
30 ft
Width
2 in

Details

Color
Yellow
Material
Polyester Webbing

Description

Pack Size: 4 Pack Winch Strap - 2 in Webbing with 1015 Flat Hook and 2004 Webbing - 30 ft. All winch straps are made from resin-coated polyester for minimum stretch and maximum wear resistance. These rugged straps provide the strength and durability demanded in flatbed tie-down requirements. All winch straps are labeled with their working load limit to meet the DOT regulations and WSTDA recommended standards. Straps are stenciled with the Kinedyne name and logo. Working Load Limit: 3,335 lbs Capacity: 10,000 Lbs Weight: 2. 8 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.