
2in x 40ft Yellow Ratchet Strap w/ J Hooks 3333 Lbs WLL Tie Down Cargo Strap, 10PK
Mfr # RS240WHx10
Zoro # G916493672
product price:Â $173.99
/pk 10, $17.40/ea
Free Shipping & Returns
Key Features
Width
2 in
Material
Steel
Overall Length
40 ft
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RS240WHx10
Zoro #
G916493672
UPC #
840223631489
Country of Origin
China
Dimensions
Width
2 in
Overall Length
40 ft
Details
Material
Steel
Color
Yellow
Description
Pack Size: 10 Pack Protect your cargo loads and flatbeds, trucks, trailers, and more from heavy-duty ratchet straps. It will help prevent safety hazards, road accidents, load shifting, etc., during load transit. If youve hard-to-reach anchor points then grab on ratchet straps with wire hooks. Why? Learn it below:- Strap Measurements: Our ratchet strap with flat hooks and webbing has a width and length of 2 inches and 40 feet, respectively. The webbing is double-stitched at the end fitting to ensure the sturdy and tight construction around the wire hooks. Ratchet Measurements: The smooth ratchet has a fixed-end webbing length of 14 in. The ratchet features a long and wide handle for easy grip and is zinc-plated for protection against environmental elements. There are two wire hooks galvanized for extra protection. End Fittings: The webbing end fitting has two wire hooks. It has a curved design, which provides higher strength and durability. You can easily connect it to hard-to-reach anchor points in trucks or trailers. Durable Material: The ratchet strap of resin-coated polyester barely stretches under heavy loads. It secures cargo on a flatbed trailer and fits perfectly at stake pockets or rubs the rail. The wire hooks are made from carbon steel and coated with yellow zinc to eliminate the risk of rust. Hooks Compatibility: The flat hooks are compatible with varied anchor points, including D-rings, O-rings, tie-downs, etc. These hooks are aligned at a 90-degree angle of the strap, which offers a robust connection to the anchor point, which prevents straps from twisting. It can sustain a high working load limit. Limit: The ratchet strap with a flat hook has a working load limit WLL of 3,333 lbs and a webbing break strength of 10,000 lbs. It offers minimum stretch and maximum wear resistance. It ensures the cargo loads remain intact with the vehicle, reducing accident risks. Advance Composites: The ratchet strap with wire hooks is waterproof and doesn't degrade against UV rays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.