
2in x 8ft Recovery Winch Strap w/ RTJ Cluster Hook Towing Truck Wrecker, 8PK
Mfr # WSRTJ28x8
Zoro # G416494094
product price:Â $117.99
/pk 8, $14.75/ea
Free Shipping & Returns
Key Features
Length
8 ft
Width
2 in
Material
Polyester
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSRTJ28x8
Zoro #
G416494094
UPC #
840223601659
Country of Origin
India
Dimensions
Length
8 ft
Width
2 in
Details
Material
Polyester
Color
Yellow
Description
Pack Size: 8 Pack 2 in x 8ft Winch Strap with RTJ Cluster Hook and Snap Hook Working Load Limit: 3,333 Lbs Breaking Strength: 10,000 LBS End Fittings: RTJ Cluster Hook & 2 in Twisted Snap Hook RTJ Cluster Hook Material: 40Cr alloy Steel Strap Material: Polyester This Strap with RTJ Cluster Hook comes in handy as different makes and models of automobiles have different frame designs. The RTJ hooks give you a variety of options to securely tie down any vehicle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.