2inx16ft White Vinyl Tarp Repair Tape Kit for Canvas, Tent, Awning, Boat Cover
- Mfr # TTAPE-WHITE-2x16
- Zoro # G725022025
product price:Â
$
16.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTAPE-WHITE-2x16
- Zoro #
- G725022025
- UPC #
- 199145026850
- Country of Origin
- China
Description
Do you want to fix your tarps' small rips and tears in seconds? The solution is here - White 8.8 oz PVC Tarp Repair Tape - 2in x 16ft (Sold By Roll). It's designed for commercial patching of tarps, which is better than traditional adhesives. The professional-grade repair tape will mend tarps, tents, awnings, hay covers, shelters, etc., easily. It works seamlessly in outdoor and indoor environments, providing resistance to liquid and UV. Learn more about this product below:- Dimension: Our white tarpaulin tape has a length of 16 feet and a width of 2 inches. It is sold by roll. It's an affordable solution that will save you big bucks on tarps. You can fix the small punctures and tears in minutes. It will eliminate the need for an additional adhesive in your repair kit. Durable Material: Our tape is specifically tailored for heavy-duty repairs, developed from 8.8 oz PVC fabric and polyurethane-coated, ensuring a durable bond. You can use it in an outdoor environment for up to 5 years. This waterproof tape is a reliable solution for easy and effective tarp repairs. Our heavy-duty repair tape tarps are abrasion, acid, chemical, and safe from puncture. High-Quality Adhesive: This Tarp tape provides great adhesive as it doesn't include a plasticizer in the fabric. It will remain in its original condition for up to 2 years (shelf life) or even longer. The tape's elasticity allows for flexibility, giving high performance. Apart from repairs, you can join two tarps or reinforce the stress points. Versatile Use: Our tape will support quick and temporary repair of tarps, tents, awnings, hay covers, shelters, boat tarps, seats and covers, banners, etc. It's designed to withstand different temperature ranges from -4 Degrees F to 158 Degrees F while ensuring resistance against UV. Instant Mending: You can apply these tapes and use them instantly - all you have to do is cut the tape as per your desired length and peel off the back paper. Now, stick the adhesive part on a clean and dry surface. Apply the tape on both sides of the damaged areas, extending the life. For better strength and durability, it's suggested to keep the tape-applied tarp for up to 24 hours. You can also apply heat or keep it in the sunlight for the bond to strengthen (it increases over time). Maintenance Tips Clean surface Remove frayed edges from tarp Tape evenly Apply pressure and rub tape for best adhesion Double areas for increased strength Apply heat or set in sunlight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.