4inx25ft Blue Vinyl Tarp Repair Tape Kit for Canvas, Tent, Awning, Boat Cover
- Mfr # TTAPE-BLUE-4x25
- Zoro # G425022820
product price:Â
$
24.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTAPE-BLUE-4x25
- Zoro #
- G425022820
- UPC #
- 199145026843
- Country of Origin
- China
Description
Our Blue 8.8 oz PVC Tarp Repair Tape - 4in x 25ft (Sold By Roll) is self-adhesive. It patches the small tears, punctures, and holes in the tarps, tents, awnings, and other similar fabrics. The waterproof and weather-tolerant tape works efficiently in outdoor and indoor environments, extending the life of the tarp. It's a cost- alternative that fixes small punctures and tears in minutes. Additionally, it the need for an additional adhesive in your repair kit. Material: We have designed our tarps from 8.8 oz PVC fabric, which is designed for repairs. It provides functionality in outdoor and indoor environments and can be used for up to five years. It provides resistance against abrasion and a certain degree of acid and chemicals. It also protects from UV and ensures uninterrupted performance in outdoor settings. Heat-Activated Adhesive: We have upgraded our adhesive for better bond and strength during transit. It doesn't include a plasticizer in the fabric, which improves the durability of the adhesive and increases its resistance to temperature extremes. You can store these adhesives for up to 2 years (shelf life), but keep them in dry surroundings. Apart from repairs, you can join two tarps or reinforce the stress points. It's designed to withstand different temperature ranges from -4 Degrees F to 158 Degrees F while ensuring resistance against UV. Hassle-Free Installation: These tapes can be applied in minutes. First, select the tape length you want, cut it with scissors, clean the surface and dry it where you want to apply it, peel the back paper, and stick the tape on the desired surface. It's ready for use. To extend the life of the tape, keep it for up to 24 hours, apply heat, or set it in sunlight for the bond to strengthen (it will increase over time). Maintenance Tips Clean surface Remove frayed edges from tarp Tape evenly Apply pressure and rub tape for best adhesion Double areas for increased strength Apply heat or set in sunlight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.