Shop MYTEE PRODUCTS
See all product information
Create Account
(2 Pack) 2in x 15ft Blue Ratchet Strap w/ Wire Hook, 3333 lbs WLL, 2PK
- Mfr # RS215WH-Bx2
- Zoro # G525022409
product price:Â
$
24.39
/pk of 2, $12.20/ea
Key Features
Width
15 ft
Length
2 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS215WH-Bx2
- Zoro #
- G525022409
- UPC #
- 840223607361
- Country of Origin
- Cambodia
- Color
- Blue
Dimensions
- Width
- 15 ft
- Length
- 2 in
Description
Pack Size: 2 Pack Size: 2in x 15ft Webbing Color: Blue Working Load Limit: 3,333 lbs Breaking Strength: 10,000 lbs End Hardware: Wire Hook Ratchet Straps with Wide Handle and Webbing Our Ratchet straps are designed to handle most types of flatbed tie-down requirements. All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.