Shop MYTEE PRODUCTS
See all product information
Create Account
2inx30ft Self-Tensioning Ratchet Tie Down Straps w/Flat Hooks- 3333 Lbs WLL Yellow
- Mfr # RS230TG
- Zoro # G725022582
product price:Â
$
39.99
/ea
Key Features
Color
Yellow
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS230TG
- Zoro #
- G725022582
- UPC #
- 199145021930
- Country of Origin
- China
- Color
- Yellow
- Material
- Polyester
Description
Say hello to new tie-down ratchet straps! Our Products have added gear-driven ratchet tie-down straps. The additional gear will support effortless strap tensioning around the load, keeping it intact during long hauls. You don't have to push up the ratchet handle like the traditional ones; rather than you have to pull down for tension adjustment. It is and a better choice, significantly reducing strain on the back, neck, and shoulder during ratchet strap tightening. The feature-rich product has more specifications that you can explore below:- Reverse Action Ratchet: Our gear-based ratchet tie-down straps are specially designed to smooth the tension process, reducing stress on the human body. The handle includes a gear between the handle and mandrel, which works by pulling down the handle rather than pushing up. This process significantly reduces stress on arms, back, neck, and shoulders, and evenly distributes the weight. Moreover, it provides:- Nearly twice the tension on the strap. Minimizes the risk of injury. More clicks for better tension control, reducing manual effort. Secure footing on uneven surfaces, including snow and ice. Flat Hook End Fitting: Get a broader gripping surface with flat hooks, which we have securely reinforced (stitched) with the webbing. The hook will provide a firm grip on trailer rails, eliminating the need for accidental unhooking. It is constructed from durable steel with black e-coating for performance in outdoor environments. Wide Usage: Our ratchet tie-down strap is designed to withstand a load of 3,333 lbs (one-third of breaking strength - 10,000 lbs). Do not surpass the mentioned load limit during use, as it might lead to serious consequences, including strap failure, cargo damage, and safety threats. So, use this trailer strap for securing lumber, construction materials (not too sharp), machinery, ATVs, motorcycles, boats, camping gear, etc. Weather-Protective Webbing: We have utilized polyester for this 2in wide and 30ft long webbing that ensures maximum strength and minimum stretch during operation. The webbing will efficiently work in outdoor settings against changing weather, UV rays, abrasion, etc. The fixed end webbing has 1ft. To enhance the life of this cargo strap, utilize corner protectors, or if you wish to use traditional ratchet straps, then you should explore that too.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.