Shop MYTEE PRODUCTS
See all product information
Create Account
2inx8ft HD Ratchet Strap w/ RTJ Cluster & Snap Hooks - 3333lbs WLL Car Hauler Tow Tie-Down
- Mfr # RSRTJ28
- Zoro # G725022551
product price:Â
$
35.99
/ea
Key Features
Width
8 ft
Color
Yellow
Material
Polyester
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSRTJ28
- Zoro #
- G725022551
- UPC #
- 840223611757
- Country of Origin
- Cambodia
- Color
- Yellow
- Material
- Polyester
Dimensions
- Width
- 8 ft
- Length
- 2 in
Description
How do you ensure there is no vehicle movement during towing or transportation? Whether it is a rollback wrecker being used commercially or it is being used for classic car transportation, vehicle movement during transportation is not acceptable. The 2in x 8ft RTJ Cluster Ratchet Strap is a heavy-duty strap used for securing a vehicle in place during towing, recovery, or auto transportation. There is more information available about this product below. Heavy-Duty Twisted Snap Hook: Twisted snap hooks are designed specifically for use with trailer D-rings and other anchor points. The twisted feature ensures that the 2-inch webbing lies flat and won't twist and bunch when fully secured while the safety latch holds the attachment secure, eliminating the chance of accidental opening/losing. RTJ Cluster Hook: Equipped with R, T, and J hooks on one strong ring, this universal cluster hook is ideal for easy anchoring functionalities on a certain fit models. For example, the R hook can handle Ford cars, the T hook is for GM & Chrysler vehicles, and the J-hook is designed for foreign cars. The device saves owners from using many straps at once for anchoring. Working Load Limit: Safety is not a choice. The straps offer a strong WLL of 3,333 lbs coupled with a breaking strength of 10,000 lbs. Fully compliant with DOT & WSTDA regulations, safety is assured on heavy-duty vehicle transport applications, rollback wreckers, and flatbed trailers. Note: Do not cross the mentioned working load limit. Industrial-Grade Polyester Webbing: Made from heavy-duty, high visibility yellow polyester that protects against the elements: abrasion and UV rays. Unlike other webbings on the market that can be prone to water accumulation, our webbing allows little stretch when under heavy stress. Maximum Leverage Ratchet: It features a ratchet, providing desired tension during vehicle securement. Not only do these allow easy and strong leverage but quick and effortless movement. The comfortable black handle will provide firm grip even without gloves (however, gloves are recommended during usage), reducing fatigue and stress on hands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.