Tow Dolly Wheel Net Basket Strap w/Snap Hooks Auto Tie Down No Ratchet
- Mfr # WN-SH
- Zoro # G225021368
product price:Â
$
34.99
/ea
Key Features
Color
Yellow
Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WN-SH
- Zoro #
- G225021368
- UPC #
- 840223626058
- Country of Origin
- Cambodia
- Color
- Yellow
Dimensions
- Length
- 60 in
Description
Tow Doll Strap w/ Snap Hooks (Ratchet Sold Separately) Working Load Limit: 3,333 Lbs Webbing Capacity: 12,000 Lbs Webbing Size: Single strap 60in long, Netting 40in long Fits 14in-19in rim sizes for tires. Loose end of straps can be tied down with a 2in Ratchet (Sold Separately)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.