Shop MYTEE PRODUCTS
Create Account
2Pair Cam Twisted Link Snow Tire Chains for 17.5in Rim Di. & 9in Wide Car Tire, 2PK
- Mfr # TC175VSx2
- Zoro # G925022665
product price:Â
$
481.99
/pk of 2, $241.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC175VSx2
- Zoro #
- G925022665
- UPC #
- 840223696013
- Country of Origin
- China
Description
Pack Size: 2 Pack Want to be prepared before the winter season hits hard? Here's Mytee Products' Single Round Twist Link Snow Tire Chains w/ Cam Fits 17.5in Rim Dia. Tire (Set of 2). This snow chain will provide a smoother ride, firm grip, and strong traction on snowy, icy, muddy surfaces. It will prevent tires from cuts, damage, and jarring. The design is for SUVs and passenger vehicles of compatible sizes can also utilize these tire chains. Scroll down below:- Durable Construction: We have engineered these chains from steel, following its durability and strength in different environments. It will ensure resistance to wear, maintain the shape of the material, and reduce the likelihood of stretching or deformation over time. It has a breaking strength of up to 13KN. It's in ladder style for a smoother ride on icy and snowy surfaces. The round shape will minimize jarring when driving. It has 2-link spacing for better traction and improved chain tension. Cam Tensioner: The twist link tire chain features a cam tightening system for easy and secure tensioning. It will adjust the chain and ensure a snug fit around the tire, keeping it intact and preventing the chain from loosening during movement. You have to do it manually after completing the installation. Compatibility: These truck snow chains are designed to provide compatibility with a 17.5in rim diameter and 9in wide tire. It will seamlessly fit to vehicle sizes of 235/75-17.5. Safety Tool: Our winter chains are suitable for off-road and icy terrains where your truck will need additional traction. Truckers/drivers can carry these chains and secure them in tool boxes. Simple Installation: The process is simple, and it will not take much time. We are providing a single set of 2 chains for two tires (either front or rear). Take the chain and drape them over the tire. Place it nice and even. For the first connection, attach the hook (behind the tires) to the other side of the desired link for the fit. Attach the front hook to the desired chain link (the farthest one you feel is the best). Adjust a little slack with cams-utilize a cam tool and twist in the anti-clockwise direction. If needed, follow the process with other cams. Add a rubber spider bungee to keep your chain from slipping or coming loose. Usage Guidelines: Follow the specified speed limit of 30 mph for safety. Clean and dry the chains to prevent rust. Also, store it in a dry place. As it might get difficult amid heavy and deep snowy areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.