Snow Tire Chain Kit - Cam Tensioner Square Link Snow Tire Chains Fits w/ 19.5in Rim & 8in Wide Tires
- Mfr # SBT31-TC195SQS-KIT
- Zoro # G725021752
product price:Â
$
193.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBT31-TC195SQS-KIT
- Zoro #
- G725021752
- UPC #
- 199145027604
- Country of Origin
- China
Description
Kit Includes: (2 Pcs) 21 Inch Rubber Spider Bungee w/ 6 Arms for Truck Chains, Blue Overall Diameter: 21 Inch No. of Bungee Arms: 6 Bungee Arm Length: 9 5/16 Inch Bungee Arm Material: Rubber Center Ring & Hook Material: Steel Center Ring Diameter: 2 3/8 Inch Temperature Range: -22 Degrees F to 140 Degrees F Tire Compatibility (Rim Size): 15-22 Inches Compatible with up to 33 - 40 Inches High Tires Ideal for Large Truck and Skid Steer Tires (2 Pcs ) Single Square Link Snow Tire Chains w/ Cam Fits 19.5in Rim Dia. Tires 5 Link Spacing Cross Links: 10 Tensioning Cams: 3 Number of Links in One Cross Link: 13 Chain Pattern: Ladder Tensioning: Manual Link Thickness: 7 mm Breaking Strength: 27KN Compatible Size: 19.5in Rim Diameter & 8in Wide Tire Fits Vehicle Tire Sizes: 225/70R19.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.