2Pc 3/8 inx6 ft G80 Front Axle Chain & 1Pc 5/16 in - 3/8 inFolding Ratchet Load Binder

  • Mfr # CBRSFH56-CH386-KIT

  • Zoro # G522786441


product price: $182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBRSFH56-CH386-KIT
Zoro #
G522786441
UPC #
199145020377
Country of Origin
China

Description

Kit Includes : (1pcs) 5/16 in - 3/8 in Hi-Viz Green Quick Ratchet Chain Binder w/ Folding Handle - 7,100 lbs Compatible Chain Size: 5/16 in - 3/8 in Compatible Chain Grade: G70 or G80 OSHA Safety Green Take Up: 6 in Folded Handle Length: 9-1/2 in Overall Handle Length: 13-7/8 in Working Load Limit: 7,100 lbs Breaking Strength: 28,400 lbs Special Feature: Tightening/Loosening Lever, Foldable Handle, Ratchet Mechanism Includes: Vinyl Coated Grip, Zinc-Plated Grab Hooks Meets CVSA & DOT Requirements (2pcs) G80 Chain 3/8 in x 6 ft w/ Axle Chain w/ Omega Link 7100 lbs WLL Chain Size: Grade 80 Assembly w/ 3/8 in Chain and 1/2 in Omega Link Chain Length: 6 Feet Work Load Limit: 7100 lbs. Weight : 10.7 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.