3/8 in - 1/2 in Torque Drive Load Binder with Heavy-Duty Grab Hooks 9,200 lbs WLL, 2PK
- Mfr # CBRS-SB-38x2
- Zoro # G022785739
product price:
$
599.99
/pk of 2, $300.00/ea
Free Shipping & Returns
Key Features
Hook Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBRS-SB-38x2
- Zoro #
- G022785739
- UPC #
- 199145022890
- Country of Origin
- China
Details
- Hook Material
- Steel
Description
Here’s a 3/8 in Torque Drive Load Binder with Heavy-Duty Grab Hooks - 9,200 lbs for load securement of steel coil, heavy equipment, and heavy towing. It will save drivers and truckers time during transportation while enhancing safety, and eliminating repetitive, and straining operations. It’s also called speed binders or torque binders and plays a crucial role in the transport industry, securing heavy or oversized loads. Learn more about the product below: Functionality: These speed chain binders are available in a 3/8 in - 1/2 in chain size, but also offer compatibility with a 5/16 in chain size. It will provide that necessary tension while securing chains or straps used for tying down cargo on flatbed trailers. It includes two two-inch longer handles than our standard arm reaction bar. Also, include holes at subsequent distances. Durable Construction: These torque binders are engineered from robust and sturdy steel that withstands a working load limit of 9,200 lbs (up to). It can handle the rigors of transportation and heavy use, including heavy tension forces with its 24:1 gear ratio and inline pull without bending or breaking. This will ensure the safety of your cargo while ensuring long-term reliability. Quicker Connection: This chain binder offers 3x faster tie-down and release time, saving considerable time and money. It works on a torque mechanism, which is faster compared to traditional chain binders. It requires less physical effort in securing the load, making it a preferred choice for many truckers and drivers. Tamper-Resistant & Easy-to-Operate: You will need a power drill to tighten and loosen the binder. This way, you will have less risk of stolen tools or loads. Additionally, you will not require room for ratcheting or lever, making it much easier to operate in tight spaces, such as inside steel coils. Unique Design: The speed binder load binder is designed to decrease the risk of injury with no lever to operate and no pinch point. That’s why we have added a reaction bar, which eliminates the repetitive motions. Further, you will find the grab hooks zinc coated, which ensures resistance against environmental elements and is long-lasting in outdoor environments. Our chain binder also includes a sealed gearbox that offers great protection while making the binder last up to 4x longer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.