2Pcs 6ft Self-Priming Siphon Hose & Pump for Gas Oil Fuel Petrol w/Brass Head, 2PK
- Mfr # SHOSEx2
- Zoro # G025021506
product price:Â
$
21.69
/pk of 2, $10.85/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHOSEx2
- Zoro #
- G025021506
- UPC #
- 840223635791
- Country of Origin
- China
Description
Pack Size: 2 Pack Here's Our highly versatile tool, a 6ft PVC Siphon hose & pump with brass head to transfer various liquids quickly on other containers. These hoses are commonly used in transferring gas, fuels, and other fluids during emergencies. It will enable efficient and controlled transfer of liquids across various industries and household tasks. Learn more about this product below:- Self-Priming Feature: This blue gas siphon pump has a tube length of 6ft and a diameter of 1/2 inch. One end of the tube has a self-priming brass pump (lead-free) that has a diameter of 7/8 inch. It ensures an uninterrupted and seamless flow of liquids from one container to another. Our siphon hoses enable you to transfer up to 3 Gallons of Liquid per minute. Flexible & Versatile: Our siphon hose is crafted from polymer (PVC) material, which makes it highly flexible and durable when used with different liquids. It can easily bend and maneuver, including the tight spaces. The tube has anti-static materials that dissipate electricity when transferring flammable liquids. This versatile tool is suitable for transferring various liquids, including water, fuels, oils, chemicals, and more. Durable & Effortless Operation: This is an FDA Grade Poly Tube, allowing you to transfer drinking water. This durable tool is suitable for outdoor camping, siphoning fuel into cars, boats, tractors, riding mowers, etc. Store it securely in the corners of your vehicle's trunk and use it whenever needed. It will safely transfer liquids without dripping or spilling. Safe, Fast, & Easy to Use: You don't have to worry about spillage, leakage, or messiness. Our liquid siphon hose will efficiently, safely, and swiftly transfer liquids from one container to another. It will save you a lot of time during travel and transportation. It will be of great help to truckers and drivers who are delivering goods on a long journey. How to Use: Insert the siphon hose into the source container. Don't siphon liquids with your mouth. Just shake the siphon hose up and down to transfer the water. Continue the priming process until the fluid level surpasses or reaches the specified point. Now, watch the liquid flow into the destination container.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.