2PK 11/16inx2 1/4inx3 3/4in Easy Off Tarp Stop Body Bracket for Roll Tarp System, 2PK
- Mfr # T-STOPBSx2
- Zoro # G625021364
product price:Â
$
19.99
/pk of 2, $10.00/ea
Key Features
Color
Silver
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-STOPBSx2
- Zoro #
- G625021364
- UPC #
- 840223699106
- Country of Origin
- China
- Color
- Silver
- Material
- Steel
Description
Our Products introduces an easy-off tarp stop body bracket for your roll tarp systems. This crucial component will securely hold the tarp tube in place during operation (ensuring smooth opening or closing). It will help in effective tarp management and stability during transportation or when the vehicle is stationary. Drill this bracket in front and rear of the vehicle (in line with the sealing ribe in the end cap) at an appropriate distance. Explore the detailed understanding of the product below:- Durable Material: This roll tarp system bracket is constructed from carbon structural steel. It has great resistance to impact, weather, and abrasion. It will ensure reliable performance across various weather conditions and outdoor environments (shocks, jerks, movements, etc.). Efficient Design: This stop is curated to fit the roll tube of the tarp system of the specified size. It will ensure seamless tarp rolling during closing and opening. The length, width, and height of the bracket are as follows: 11/16in x 2 1/4in x 3 3/4in, respectively. Meanwhile, the hole diameter is 3/8in. Effortless Installation: You have to mount this bracket directly on the front and rear sides of the vehicle (trailer side). It's installed evenly along the side rails of the roll tarp system. It has four pre-drilled holes for mounting and additional lower holes for securely mounting the base bracket upright. You will require self-threading bolts (not included). Note: Place the bracket approximately 1/4in distance down the top of the box. Benefits: The easy-off tarp stop body bracket will ensure safety and efficiency for fleet owners. It will simplify tarp handling and minimize the risk of damage. Thus, saving time and effort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.