Shop MYTEE PRODUCTS
See all product information
Create Account
2PK 11/16inx2.25inx3.75 Standard 3in Aluminum Upright Easy Tarp w/Mounting Bracket, 2PK
- Mfr # T-STOPSWAx2
- Zoro # G025022381
product price:Â
$
70.99
/pk of 2, $35.50/ea
Key Features
Color
Silver
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-STOPSWAx2
- Zoro #
- G025022381
- UPC #
- 840223699205
- Country of Origin
- China
- Color
- Silver
- Material
- Steel
Description
Our Products adds replacement Standard 3in Aluminum Upright Easy Tarp w/ Mounting Bracket. It will enable you to complete assembly for your roll tarp systems. This crucial roll tarp systems component will work together, resisting impact, bending, load damage, breaking from an external force, keeping the tarp in place, etc. This product is ideal for truckers who encounter off-roading and transport low-hanging objects. You have to install it on the side along the vehicles (including trucks and trailers). It will keep the open rolled tarp off the edge and secure. Want to learn more, check out the detailed explanation below:- Resilient Framework: This assembly kit of roll tarp systems comprises of metal-based easy-to-mount bracket and an aluminum upright stopper. The material ensures uninterrupted performance in changing weather conditions, corrosion, and rust. It will ensure long-lasting performance, easily replacing your existing worn-out assembly and withstanding road rigors, pressure, impacts, etc. Hassle-Free Installation: The installation is easy and quick. The four pre-drilled holes will be directly mounted on the side of the trucks/trailers via self-threading bolts (not included). Once you have mounted the bracket, you have to secure an aluminum upright stopper via clevis and cotter pins onto the mounting bracket. Functionality: This assembly is constructed to keep the roll tarp system securely in position during transportation in off-roading. The aluminum stopper has sufficient space for the rolling tube to rest and stay in place. It will prevent the tarp from loosening, or falling when the vehicle is in motion. Additional Benefits: The metal-based upright stop assembly will efficiently manage the tarps, keeping safe operations. It reduces load damage due to shifting or exposed tarp edges. Lastly, the easy and quick installation will save time during tarp handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.