Shop MYTEE PRODUCTS
Create Account
900W 90:1 Tarp Motor for Dump Truck Tarp System w/Cover 24VDC/22 AMPS/50 RPM, 2PK
- Mfr # TM-900W-901-24Vx2
- Zoro # G322785781
product price:Â
$
517.99
/pk of 2, $259.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM-900W-901-24Vx2
- Zoro #
- G322785781
- UPC #
- 840223697225
- Country of Origin
- China
Description
Powerful Performance: Equipped with a 900-watt, 90:1 tarp motor, this motor ensures reliable and efficient operation for your dump truck tarp system. 24 VDC, 22 AMPS: Designed for use with a 24-volt direct current (DC) power source, drawing 40 amps of current for optimal performance. Smooth Operation: With a rotation speed of 50 RPM, this motor provides a consistent and smooth operation for your dump truck tarp, ensuring hassle-free functionality. Vehicle Suitability: Ideal for dump trucks up to 28 feet in length, this motor is capable of handling heavy-duty tarp systems. Versatile Mounting: The 5-hole mounting pattern allows for easy installation and compatibility with various dump truck tarp systems, including 3-hole and 4-hole configurations. Strong Torque: With a torque of 57 N.M., this motor delivers the power required to handle the tension and movement of your dump truck tarp system. Reliable Power: Boasting 1.2 horsepower, this motor ensures dependable performance, providing the necessary strength to operate your dump truck tarp smoothly. IP65 Rated: The IP65 rating of our dump tarp motors ensures that they are dust-tight and protected against water jets, making them suitable for demanding environments where dust and water exposure are concerns.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.