Shop MYTEE PRODUCTS
Create Account
2PK 22inx20in Viking's Ramp Stand Storage Bracket for I-beam Trailer Deck Beams
- Mfr # RAMPSTAND-SB
- Zoro # G825022260
product price:Â
$
266.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAMPSTAND-SB
- Zoro #
- G825022260
- UPC #
- 199145014420
- Country of Origin
- India
Description
Looking for a specialized storage solution for ramp stands on trailers? Our Products has introduced storage brackets for storing adjustable stands on trailers with I-beam deck structures. The Viking's 29in x 17in storage bracket for adjustable stands can be ideal for industrial settings such as transportation services, construction sites, and more where secure and organized storage of ramp stand on trailers is required. Find the other essential features of the product below: Compatibility: The ramp stand storage brackets are specially designed for I-beam trailer deck beams and are not compatible with square or round tubes. They provide stable and secure storage solutions for your ramp stands beneath the trailer. Aluminum Construction: As our ramp stand storage brackets are constructed using a high-strength aluminum material, they are more secure for storing ramp stands. The durable aluminum construction allows these storage brackets to resist corrosion which ensures that they are safe for your ramp stands and can protect them for a long duration. Storage Capacity: The storage capacity of these storage brackets is one stand. The two storage hangers are mirrored pair which means that there is no distinction between the right and left sides. The symmetrical design of the ramp hanger storage brackets makes them easy to install. Application: You can save space using these stand storage brackets and utilize them to carry additional loads. It can be used with I-beam trailer deck structures to store ramp hangers beneath the trailers. Installation: You can easily install our trailer ramp stand storage brackets by positioning them on the I-beam of your trailers and marking the mounting holes. After mounting the holes, you need to align the brackets and secure them with bolts. You can adjust the brackets as per your need to fit your ramp stands. Note: Make sure that everything is secure and tight before use. Note: Only Viking brand items are compatible with these Viking ramps and kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.