Shop MYTEE PRODUCTS
See all product information
Create Account
2PK 2in Fuel Tank Strap Isolator for Semi Trucks - 6 ft. Length, Black, 2PK
- Mfr # FTSI-26x2
- Zoro # G725022421
product price:Â
$
101.99
/pk of 2, $51.00/ea
Free Shipping & Returns
Key Features
Material
Rubber
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTSI-26x2
- Zoro #
- G725022421
- UPC #
- 840223696655
- Country of Origin
- China
- Material
- Rubber
- Color
- Black
Description
Here's a protective layer from us for your fuel tank straps. The 2in wide isolator will protect the tanks from friction, vibration, and wear during the journey. It's specifically designed to act as a barrier between the tank and strap, protecting the fuel tank from unforeseen situations, like damage, fuel leaks, and increased noise. It's constructed from high-grade and durable materials, providing exceptional performance and reducing vibrations. Learn more about it's specifications below:- Measurement Details: This isolator is one of the most crucial fuel tank accessories for a quieter and smoother ride. We have introduced a 6 feet-long and 2-inch internally wide isolator to fit securely between the fuel tank and the straps. Built-to-Last: We have utilized premium rubber material to ensure durability and resistance to fuel oil, extreme temperatures, vibrations, and shifting. Rubber is a non-conductor material that will prevent metal-to-metal contact, reducing constant rubbing and risk of corrosion. Thus making it perfect for everyday use. Compatibility: Our fuel tank strap isolator is manufactured to fit most of the semi-truck's fuel tanks. However, it's recommended to check the size of the isolator for accurate connectivity. Safety Equipment: As earlier mentioned, this isolator provides a cushion-like barrier that reduces vibrations, noise, and more. Thus preventing it from various unforeseen situations. Moreover, it will provide safety and comfort during the long haul.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.