Shop MYTEE PRODUCTS
See all product information
Create Account
2PK 2in Replacement Ratchet w/Chain Anchor for 2in Ratchet Strap - 3,333 lbs WLL, 2PK
- Mfr # RB2Cx2
- Zoro # G325020742
product price:Â
$
55.99
/pk of 2, $28.00/ea
Key Features
Color
Yellow
Material
Steel Alloy
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RB2Cx2
- Zoro #
- G325020742
- UPC #
- 199145048180
- Country of Origin
- Cambodia
- Color
- Yellow
- Material
- Steel Alloy
Dimensions
- Length
- 2 in
Description
This is a replacement for the tie-down strap for securing heavy loads safely in different industries such as logistics, construction, transportation, or other similar industries with similar needs. Find the other essential details of this ratchet below: Size & Capacity: The ratchet is available in a length of 9 1/4in and a width of 2 1/4in. This size of the ratchet makes it easy to handle without compromising on strength. The working load limit of the ratchet is 3,333 lbs and its breaking strength is 10,000 lbs. This capacity of the ratchet helps it handle heavy loads. Durable Construction: This ratchet with chain anchor is manufactured using alloy steel material and has a colorful zinc surface which makes it durable and corrosion-resistant. Chain Anchor: The chain anchor of the ratchet is available with 10 links (excluding the hook & delta ring). It has a delta ring at one end and a hook on the other end. The chain anchor is made using steel alloy and is coated with colorful zinc for enhanced longevity. Application: If you need to replace your existing 2in Fixed End w/ Ratchet and Chain Extension, these short-end chain hooks can be for your 2 inch tie down straps. It can be used with your existing strapping straps to extend the life of the tie-down straps. This ratchet with chain anchor is suitable for securing loads in different industries. It can be used to secure heavy loads such as cargo containers, heavy machinery, and similar loads during transportation. It can also be used to stabilize equipment during storage. It is compatible with flatbed trucks, trailers, and shipping containers. How to Use it? Inspect the ratchet and chain anchor, and ensure that it is working properly. Place the load securely on the trailer. Attach the chain anchor to a secure point such as a D-ring or other attachment point on the vehicle. Connect the tie-down strap (sold individually) to the other end of the load. While using a strap feed the strap through the ratchet's slot and pull it tight. Tighten and lock the ratchet, and ensure that it is fully closed and locked to prevent loosening during transport. Verify that the load is securely fastened and chain anchor is properly attached. Safety Considerations Do not exceed the working load limit to prevent ratchet failure. Check the ratchet, chain anchor, and straps properly before every use to ensure safety. Store the ratchet in a dry, clean area to enhance its longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.