Shop MYTEE PRODUCTS
See all product information
Create Account
2Pk 2inx10ft Retractable Ratchet Straps Kit w/Snap Hook - 500 lbs WLL for Boat
- Mfr # RS210R-SH-KIT
- Zoro # G025022510
product price:Â
$
63.99
/ea
Key Features
Color
Yellow
Length
2 in
Width
10 ft
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS210R-SH-KIT
- Zoro #
- G025022510
- UPC #
- 199145048593
- Country of Origin
- Cambodia
- Color
- Yellow
- Material
- Polyester
Dimensions
- Length
- 2 in
- Width
- 10 ft
Description
This kit is for transportation, towing, and securing loads. Find the other essential details about this kit below: Size & Capacity: The 2in x 10ft retractable ratchet straps provide an combination of length and strength to secure cargo effectively. These retractable ratchet straps are available with a working load limit of 1,000 lbs and a breaking strength of 3,300 lbs. These ratchet straps ensure performance under conditions. Durable Construction: The retractable ratchet straps are manufactured using high-strength polyester material which makes them for securing cargo. Twisted Snap Hooks: Each twisted snap hook is manufactured using durable carbon steel material and is coated with colored zinc for resistance against rust and corrosion. The compact and strong design of the twisted snap hook ensures secure attachment to various anchor points and helps during transit. Axle Straps w/ Delta Rings: The 36in axle straps are constructed with polyester webbing which makes it an solution for anchoring vehicles or irregularly shaped loads. The delta rings of the axle strap are made of carbon steel and are coated with colored zinc, which provides a secure anchor point and ensures resistance to weathering and corrosion. Protective Sleeves: Each protective sleeve measures 2 1/4in x 12in which protects straps against abrasion caused by sharp edges or rough surfaces. This feature enhances the longevity of the straps and ensures they remain in good condition during use. Mesh Carrying Poly Bag: The mesh carrying bag keeps the entire kit organized and easy to transport. Its breathable design prevents moisture build-up, which ensures the straps and components remain in condition. Applications: The combination of ratchet straps, axle straps, and protective sleeves makes it for securing cargo in trucks, trailers, or industrial settings.This tie-down kit is versatile and can be used in multiple industries, including: Transportation: Secure loads during transit. Towing: Anchor vehicles or machinery. How to Use Position the load or vehicle to be secured. Extend the retractable ratchet straps to the desired length and attach the twisted snap hooks to stable anchor points. Attach the ratchet straps' snap hooks to the axle straps' delta rings. Tighten the straps using the ratchet mechanism, ensuring the load is secure but not overly tightened. Double-check all connections and tension before transit. After use, retract the straps and store them neatly in the mesh carrying bag.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.