Shop MYTEE PRODUCTS
See all product information
Create Account
2PK 2'x12ft E-Track Ratchet Tie-Down Straps w/Manual Rocker Winder 4500lbs BS, 2PK
- Mfr # ETK-RS212RWx2
- Zoro # G725021219
product price:Â
$
43.99
/pk of 2, $22.00/ea
Key Features
Material
Polyester Webbing
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETK-RS212RWx2
- Zoro #
- G725021219
- UPC #
- 199145021954
- Country of Origin
- China
- Material
- Polyester Webbing
- Color
- Yellow
Description
Upgrade your traditional strap with our Products' rocker-winder ratchet tie-down strap with e-track fitting. Our e-track ratchet strap ensures cargo securement while eliminating any possible injuries. It requires manual feeding, allowing you better control over retraction speed and tension. This reduces injury risks and wear from snap-back. Thus, making the strap easier and faster to use. Webbing Housing Locking System: Our e-track strap allows controlled webbing winding to improve safety. It further features a manual-locking mechanism, which is activated after turning the round hand wheel in an anti-clockwise direction. The webbing should be in a stable position. E-Track Fittings: Our ratchet strap with rocker winder is equipped with a spring-loaded e-fitting that securely snaps into the standard E-track rail slots. It's securely reinforced at the end of the webbing while providing uninterrupted performance. It's constructed from steel material and layered with zinc plating for performance in varied environments. Ratchet Mechanism: This device enables desired tensioning around the loads, protecting the cargo from shifting during transit and reducing the risk of movement or damage. It's constructed from metal and coated with a protective layer for performance in outdoor environments. The ratchet handle features 1 feet of webbing with an e-track end fitting. Webbing Material: We have constructed this 2in wide and 12ft long rocker winder ratchet tie-down (check out another size) from polyester webbing. It provides maximum strength and minimum stretch during load securement. It works efficiently against wear and tear, abrasion, UV light, and changing weather conditions. To increase webbing life, utilize corner protectors. Working Capacity: Our unique tie-down strap has a working load limit (WLL) of 1,500 lbs and a breaking strength of 4,500 lbs. It's recommended not to cross WLL to protect users, the loads, and the surroundings from accidents. How To Use a Rocker Winder Ratchet Tie-Down Strap? Connect the adjusted end to an E-track rail. Utilize the rocker winder to wind up access webbing. Next, use the ratchet handle to adjust the required tensioning. The releasing process is similar to other standard ratchet straps-pull the release button in the ratchet handle and fully open it (pull the strap a bit). Remove the e-track fittings. Retract webbing smoothly using the rocker winder into the webbing housing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.