Shop MYTEE PRODUCTS

3inx30ft Ratchet Tie-Down Straps w/Wire Hook 15000lbs BS for Trailer Red, 10PK

  • Mfr # RS330WH-Rx10
  • Zoro # G725022148

product price: 
$
516.99
/pk of 10, $51.70/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RS330WH-Rx10
Zoro #
G725022148
UPC #
199145086045
Country of Origin
Cambodia

Description

Check out this latest addition in our inventory. This red ratchet strap, available in a 3in x 30ft size, is used by truckers to secure their loads easily and comfortably. This wire hook strap with a large handle is a must-have for truckers and haulers. It is ideal for hauling heavy equipment, securing cargo on flatbeds, or whenever you need a reliable tie-down. Find more information on this trailer tie-down strap below: Size Availability & Capacity: This red tie-down strap is 3in wide and 30ft long. It has a fixed end length of 14 1/4in. You can also find similar-sized straps in different color options in our inventory. The working load limit of the strap is 5,000 lbs, and the breaking strength of the tie-down strap is 15,000 lbs. Durable Construction: This ratchet strap is made using high-strength polyester material. It performs durably and is protected against harsh environments, UV rays, and heavy-duty applications. We also have a wide range of corner protectors to help you protect your straps further and enhance their lifespan. Application: The trailer tie-down strap helps to minimize cargo shifting during transportation. It is ideal for flatbed truckers, movers, or haulers for safely transporting machinery, lumber, construction materials, and other similar loads. We also have different ratchet straps with various types of end fittings, sizes, and other features. Quick Attachment with Wire Hook/Double J-Hook: The wire hook, also known as a double-J hook, provides a fast, stable, and highly reliable connection for your ratchet strap. This end fitting is built to withstand demanding load-securement conditions. Its slim, curved profile easily slides into D-rings, trailer side rails, welded loops, and other narrow or hard-to-reach anchor points. The secure grip around rounded or compact tie-downs helps minimize slipping during use, while the streamlined design allows effective maneuvering in tight spaces where bulkier hooks fall short. Ratchet Mechanism: The ratchet design allows for smooth and controlled tightening, reducing the user's workload and ensuring a secure hold that helps prevent failures during transit. Improved Control with Large Handle: Get rid of fatigue or uncomfortable strap tightening with this longer ratchet handle. It provides improved grip & control to the user for tensioning or releasing the strap, saving time and energy. You can also opt for these variations of our large handle straps.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.