Shop MYTEE PRODUCTS
Create Account
2PK 3/4in Anchor Shackle Forged Carbon Steel w/ Safety Screw Pin 9,500 lbs WLL, 2PK
- Mfr # SHACKLE-ANCHOR-BT-34x2
- Zoro # G325020827
product price:Â
$
45.99
/pk of 2, $23.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHACKLE-ANCHOR-BT-34x2
- Zoro #
- G325020827
- UPC #
- 840223696174
- Country of Origin
- China
Description
The 3/4in ( 4.75 Tons) Bolt-Type Shackle Anchor w/ Safety Screw Pin - Red provides strength and reliability for secure load handling in demanding environments, such as in construction sites to industrial applications. The other necessary details of our red shackle anchor are as mentioned below: Size: Our shackle anchor comes in 3/4in size and has a 2 3/8in chain type. The inside width of the shackle is 1 1/4in, and its pin diameter is 7/8in. Its outside eye diameter measures 1 7/8in, which adds extra resilience to manage loads. Capacity: With a working load limit of 4.75 tons or 9,500 lbs and a breaking strength of 28.5 tons or 57,000 lbs. This shackle is strong enough for significant load-bearing tasks. Type: The shackle anchor is a bolt-type anchor shackle, and it includes a threaded cotter safety pin to secure connections effectively. Material: It is constructed from high-strength Forged Carbon Steel. This shackle is protected against corrosion, promising durability in challenging conditions. Surface Finish: Our shackle anchor is protected against rust with two layers, first it is electroplated with galvanized zinc oxide and then it is powder coated. Safety Pin: The alloy-made bolt-type threaded cotter pin provides a secure connection, which makes it for heavy applications by preventing accidental loosening. You can also use it with rigging and lifting slings to provide a secure connection to your loads. Make sure to choose the slings as per the requirement of your load. How to Use It? Insert the bolt-type shackle pin through the connection point of your load or equipment, and ensure that the pin is fully seated. Tighten the threaded pin securely to prevent loosening, using appropriate tools if necessary to achieve a snug fit. Double-check that the shackle is properly aligned and that no part of the load is exerting pressure against the pin to avoid accidental loosening. Inspect the shackle regularly during use to ensure it remains tightly secured, especially under heavy loads or in vibration-prone environments. Safety Considerations Always ensure the working load limit of the shackle matches or exceeds the load requirements to prevent overload or failure. Regularly inspect shackles for wear, corrosion, or damage before each use and replace any that show signs of weakness. Use only compatible components such as chains or slings with similar WLL ratings to maintain secure connections and prevent accidents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.