4 Pk 2in Anchor Shackle Forged Carbon Steel w/ Alloy Screw Pin WLL # 35 Tons, 4PK
- Mfr # SHACKLE-ANCHOR-SP-2x4
- Zoro # G525021242
product price:Â
$
745.99
/pk of 4, $186.50/ea
Free Shipping & Returns
Key Features
Overall Length
2 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHACKLE-ANCHOR-SP-2x4
- Zoro #
- G525021242
- UPC #
- 199145085765
- Country of Origin
- China
- Color
- Red
Dimensions
- Overall Length
- 2 in
Description
Elevate your cargo control game with the 2in Anchor Shackle. Crafted to endure the toughest rigging and towing tasks, this shackle combines robust construction, double rust protection, and a superior design to ensure the safety of your valuable cargo. Unrivaled Strength and Durability: Crafted from premium Forged Carbon Steel, our shackles boast unrivaled strength and durability. Engineered to withstand extreme conditions without warping or breaking, they offer peace of mind even in the most demanding situations. Double Rust Protection: Featuring a double rust protection system, our shackles are first coated with an electro-plated galvanized metal coating, followed by a resilient red-painted powder coating. This dual-layer defense shields the shackle from corrosion, ensuring longevity and reliability even in harsh environments. Should the powder coating sustain damage, rest assured that the galvanized metal coating beneath will continue to safeguard against rust. High Working Load Limit: With an impressive 35-ton (70,000 lbs) Working Load Limit (WLL), our anchor shackle provides the muscle needed to tackle heavy-duty tasks with confidence. Whether you're securing rigging equipment or towing vehicles, trust in the substantial capacity of our shackle to get the job done safely and efficiently. Versatile and Secure Design: Engineered for versatility, our shackles are compatible with a range of accessories including slings, tow straps, snatch blocks, and more. The inclusion of an Alloy Screw Pin ensures a secure connection, minimizing the risk of accidental detachment and enhancing overall safety during operations. Application: The Heavy Duty 2in Anchor Shackle is essential for securing heavy cargo, rigging equipment, and towing vehicles. Compatible with various accessories, it confidently and efficiently ensures a secure connection for lifting, pulling, and towing tasks. Installation:- Inspect the Anchor Shackle for damage or defects before use. Select compatible accessories such as slings or tow straps. Attach the load-bearing component securely to the shackle's bow. Tighten the Alloy Screw Pin firmly to secure the connection. Confirm the load does not exceed the shackle's 35-ton Working Load Limit (WLL) before proceeding with operations. Don't compromise on the safety and integrity of your cargo. Upgrade to the Heavy Duty 2in Anchor Shackle and experience the ultimate in strength, reliability, and peace of mind for all your rigging and towing needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.