2PK 3/8in-1/2in Folding Handle Ratchet Load Binder w/ Grab Hook 12,000 lb WLL, 2PK
- Mfr # CBRS-FH38-SOx2
- Zoro # G425021922
product price:Â
$
106.99
/pk of 2, $53.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRS-FH38-SOx2
- Zoro #
- G425021922
- UPC #
- 199145061486
- Country of Origin
- China
Description
we introduce this 3/8in - 1/2in Hi-Viz Orange Ratchet Chain Binder with Folding Handle - 12,000 lbs working load limit. This easy-to-install chain binder is compatible with Grade 70 and Grade 80 tie-down chains of 3/8in - 1/2in sizes. The grab hooks are securely connected to the eye hook of the binder, which can retract and extend from 24in to 30in. Compatibility and Capacity: The ratchet binder is compatible with G70, G80 3/8in - 1/2in chains, which makes it for different tie-down applications. It provides strength for securing machinery, construction materials, and cargo with a working load limit of 12,000 lbs and a breaking strength of 48,000 lbs Application: This ratchet binder is for securing loads on flatbed trucks, trailers, and heavy machinery. Tighten chains and hold them firmly in place with this binder as it minimizes movement and potential hazards during transit. Durable Construction: Our ratchet chain binders are made from durable and strong steel that can withstand tension and stress while securing the loads. Workers and vehicles will have clear visibility of the loads, warning them to keep a necessary distance. Folding Handle: The binder's folding handle allows for compact storage and reduces the risk of accidents when not in use. It will collapse to 180 degrees, securing it in position when not in use, providing plenty of storage space, and minimizing the risk of damage and accidents/injuries during transport. Unique Design: The folding ratchet binder has zinc-plated grab hooks to withstand the rigors of transportation. The surface finish protects the hooks from scratches, corrosion, and rust. This ratchet binder also has a vinyl-coated barrel of 10in that provides a firm grip during operation. How to Use this Chain Binder Check out the complete installation process to save you time:- First, take the chain binder and unscrew its hooks into an open position by turning it about 15 times on both sides. Connect both hooks to different ends of the chain or the anchor point. Now, start ratcheting with the handle (to & fro movement) to tighten the chain and achieve the desired tension. Now, pull the handle down, taking a 180-degree angle, and lock it with the lever above. If you want to release the chain binder, then go slow. First, click the release tension binder and twist it in the opposite direction to release the tension. Start unscrewing the eye hook and continue until the chain is loose, release the hook from the chain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.