Shop MYTEE PRODUCTS
Create Account
2PK 3/8in-1/2inFolding Handle Ratchet Chain Binder w/ 1/2in Grab & 5/8in Slip Hook, 2PK
- Mfr # CBRS-FH38-58SHx2
- Zoro # G825021355
product price:Â
$
131.99
/pk of 2, $66.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBRS-FH38-58SHx2
- Zoro #
- G825021355
- UPC #
- 199145025587
- Country of Origin
- China
Description
Transport heavy cargo with confidence using this Folding Handle Ratchet Chain Binder w/ 3/8in - 1/2in Grab & 5/8in Slip Hook - Safety Green Chain Binder from us for versatile load securement. This binder is designed to keep chains tightly in place, avoiding shifting and ensuring road safety. Find more about this ratchet chain binder below: Size: This folding handle ratchet binder has a barrel length of 10in with a TR 22-4 screw diameter, allowing precise load tensioning. It is equipped with a 3/8in - 1/2in grab hook on one end for secure chain attachment and a 5/8in slip hook on the other for easy positioning. The length can be adjusted from 26in (closed) to 32 3/8in (open) hook to hook, providing flexibility for securing different load sizes. Compatibility & Capacity: This ratchet binder is compatible with G70, G80 3/8in and 1/2in chains, making it for various tie-down applications. With a working load limit of 12,000 lbs and a breaking strength of 36,000 lbs, it provides strength for securing machinery, construction materials, and cargo. Construction: This chain binder is constructed from high-strength steel and is built for durability and long-term performance. Its zinc-plated finish of the hook provides corrosion protection, extending its lifespan in harsh environments. Folding Handle: The binder's folding handle allows for compact storage and reduces the risk of accidents when not in use. It measures 9 1/2in in length when folded and 12 3/4in when straight, providing a comfortable grip for easy operation. Application: This ratchet binder is for securing loads on flatbed trucks, trailers, and heavy machinery. Tighten chains and hold them firmly in place with this binder as it minimizes movement and potential hazards during transit. Installation: Manually shorten or lengthen the barrel to remove excess slack in the chain. Unscrew the eye hook to an open position, turn about 15 times to loosen the binder before proper tensioning. Use the folding ratchet handle to rotate the barrel in to and fro motion, pulling the hooks closer together and increasing tension. You can pull the handle down by taking 180 degrees, and lock it with the lever. Fold down the handle to secure the binder in place. Maintenance Tips Check for wear, deformation, or rust on the binder and hooks before each use. Fold the handle and store it in a dry location to avoid damage. It can also be stored in the truck's tool boxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.