2PK 43inx6inForklift Fork Sleeves w/2mm Woven Core for Protects from Scratching
- Mfr # FPS-643
- Zoro # G325022791
product price:Â
$
253.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPS-643
- Zoro #
- G325022791
- UPC #
- 199145009587
- Country of Origin
- India
Description
Protect your forklift forks and delicate cargo with our 6in x 43in Nylon Forklift Protection Sleeves featuring a 2 mm Woven Core. These forklift fork protectors are perfect for warehouses, and manufacturing industries dealing with delicate goods. Find the other important details about our protector sleeves below: Size: Our nylon forks are suitable for 6-inch wide forklift forks with a length of 43 inches. These sleeves cover a significant portion of the forks to protect both, goods and equipment. Material: The fork sleeves are constructed from heavy-duty nylon with a reinforced 2 mm woven core. These sleeves are built to withstand rigorous handling and high-impact use. Application: The forklift fork protectors can be essential for industries handling fragile goods. These sleeves provide a protective layer to prevent direct contact between metal forks and delicate items. Goods Protection: The sleeves cushion and absorb impacts, reducing risks of dents, scratches, and other types of damage during lifting. Fork Protection: These sleeves are essential to reduce abrasion and extend the service life of your forklift equipment by protecting the forks. Vertical Stretch: These sleeves are designed with a vertical stretch and they provide a secure fit across various fork types, ensuring versatility for different forklifts. Quick Installation: The pull tabs enable easy installation and removal, making these sleeves convenient to attach and detach as needed. Safety Instructions: The nylon sleeves are easy to clean; wipe them with water or mild detergent to remove dirt or grease. Inspect the forklift fork protectors regularly for signs of wear, tear, or fraying to maintain optimal protection. Ensure that the fork sleeves are securely fitted over the forks using the pull tabs. Remove sleeves for sharp loads or pointed edges that could damage them.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.