2PK 43inx4inForklift Fork Sleeves w/2mm Woven Core for Protects from Scratching
- Mfr # FPS-443
- Zoro # G325022593
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPS-443
- Zoro #
- G325022593
- UPC #
- 199145009556
- Country of Origin
- India
Description
Want to protect the forklift truck's forks and the goods you are lifting? Get this 4in x 43in Nylon Forklift Fork Protection Sleeves W/ 2 mm Woven Core from us. These forklift protection sleeves can be used in different industries such as warehousing and distribution, shipping, and manufacturing units dealing with delicate goods. Provided below are the other essential details of our fork protectors: Size: The forklift sleeves are suitable for 4in forklift forks and are 43in long. They cover a substantial portion of the fork and provide protection to its maximum area. Material: This fork protector set is constructed using heavy-duty nylon fabric and has a 2 mm thick woven core. This woven core helps the sleeve by adding extra durability and strength to it and makes it resilient even for frequent heavy-duty applications. Application: The fork sleeves are a must-have product to protect the metal forklift forks and the delicate goods that come in contact with them. Protect Goods: These forklift covers reduce the risks of stretches, dents, and other damages on the items being lifted. They act as a cushion to absorb impacts and minimize friction between the forks and the goods. Fork Protection: The forklift forks are also protected using this product as they minimize wear and tear and extend the longevity of the forks by protecting them from abrasion. Vertical Stretch: The nylon sleeves for protecting forklift forks are available with a vertical stretch which helps it to adapt to different fork types and helps to fit flexibly. This vertical stretch makes the forklift fork sleeves versatile to be used with different forklift models. Easy Installation & Removal: The pull tabs of these sleeves enable the user to easily install and remove them. Safety Instructions: The nylon sleeves are easy to clean; wipe them with water or mild detergent to remove dirt or grease. Inspect the forklift fork protectors regularly for signs of wear, tear, or fraying to maintain optimal protection. Ensure that the fork sleeves are securely fitted over the forks using the pull tabs. Remove sleeves for sharp loads or pointed edges that could damage them.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.