Shop MYTEE PRODUCTS
See all product information
Create Account
2PK 4in Fuel Tank Strap Isolator for Semi Trucks - 6 ft. Length, Black, 2PK
- Mfr # FTSI-46x2
- Zoro # G825021867
product price:Â
$
61.75
/pk of 2, $30.88/ea
Key Features
Color
Black
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTSI-46x2
- Zoro #
- G825021867
- UPC #
- 840223696525
- Country of Origin
- China
- Color
- Black
- Material
- Rubber
Description
Pack Size: 2 Pack We adds a new size in fuel tank strap isolator that creates a cushion-like protective layer between tank and the strap. It will prevent the tank from constant rubbing, vibration, wear, and corrosion. It will ensure a smooth ride during long-haul while preventing unforeseen situations, such as tank damages, fuel leaks, and increased noise. Moreover, the rubber construction will ensure durability and long-lasting performance over the years. Explore the detailed understanding of the product below:- Dimension Details: It's one of the most crucial fuel tank accessories that ensures a smoother and quieter ride. The new size we have introduced is 6 feet long, 4 inch internally wide, and 4 1/4-inch externally wide. It will seamlessly fit in between the fuel tanks and the straps, reducing vibrations and noises. Durable Construction: The premium rubber material is particularly utilized to ensure durability. It will resist oil, extreme temperatures, vibrations, and shifting during transportation. The non-conductor material will prevent constant rubbing (metal-to-metal), preventing the metal from losing its strength. Compatibility: Our fuel tank strap isolator is manufactured to fit most of the semi-truck's fuel tanks. However, it's recommended to check the size of the isolator for accurate connectivity. Safety Barrier: The purpose of this fuel tank strap isolator is to act as a cushion barrier. It will ensure a safer and quieter ride for truckers. Moreover, you will be able to prevent accidents and other unforeseen situations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.