Shop MYTEE PRODUCTS
See all product information
Create Account
2PK 5 1/2inx22in Black Tractor Bucket Grab Hook 2in Receiver for Deere 1025R 2320, 2PK
- Mfr # TBP-DGH-BLKx2
- Zoro # G225021412
product price:Â
$
92.99
/pk of 2, $46.50/ea
Key Features
Color
Black
Length
22 in
Material
Grade 50 Structural Steel
Width
5-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBP-DGH-BLKx2
- Zoro #
- G225021412
- UPC #
- 199145048418
- Country of Origin
- China
- Color
- Black
- Material
- Grade 50 Structural Steel
Dimensions
- Length
- 22 in
- Width
- 5-1/2 in
Description
Pack Size: 2 Pack Want to enhance your towing, lifting, and securing heavy loads experience on a tractor? Then here's Our Products' bolt-on steel plate with D-rings, grab hooks, and a 2in receiver. It will do a vast range of tasks other than lifting and towing, such as material handling, pulling and dragging objects, like logs, rocks, etc. This corrosion-resistant steel plate has more specifications that you can explore below:- Built-to-Last: The tractor bucket hooks are constructed from Grade 50 structural steel. It's designed to withstand industrial tension and stress in the most challenging situations. The entire attachment is powder-coated to protect against corrosion and rust, providing performance despite continuous use. It will further work in varied weather conditions without affecting efficiency. Key Features: The loader bucket attachment includes d-rings, grab hooks, and a 2in receiver for versatile attachment with various other parts. You can connect chains or other securing mechanisms for stabilizing loads in industrial and agricultural fields. The center 2in receiver slot will ensure compatibility with most standard hitch accessories, allowing tractor buckets to be used for towing trailers. The hitch receiver comes with a rubber silencer pad to prevent constant abrasion and withstand sudden impacts. It also includes a hitch pin to secure the receiver. Bolt-On Installation: The steel plate has pre-defined holes to save you time. Bent for Efficiency: The John Deere steel plate has a 70-degree bent angle on the front, seamlessly contouring with tractor edges. Load Capacity: The tractor bucket hooks with other attachment points are designed to withstand a load capacity of up to 4,700 lbs. The 22-inch wide and 5 1/2 inch long place can easily handle heavy loads during towing, lifting, and securing. Compatibility List: This plate will seamlessly fit on John Deere 1025R, 2320, 2520, 2720, 2025R, 2032R, 2038R, 3032E, 4010, 4100, 4110, 4115 tractors. Note: Install these under professional supervision and competent individuals, as the use of equipment involves the potential risk of injuries. We (including insurers, employees, officers, directors, associates, and agents) take no responsibility for any damages, demands, claims rights of action, or causes of action in the present or future, whether known or unknown, anticipated or unanticipated. BUYER ASSUMES ALL LIABILITY IN THE USE OF THE EQUIPMENT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.