2PK 5/16in-3/8in Folding Ratchet Chain Binder 7100lb & 3/8in x 20ft G70 Chain, 2PK
- Mfr # CBFHSH516x2-CH3820x2-KIT
- Zoro # G725022643
product price:Â
$
354.99
/pk of 2, $177.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBFHSH516x2-CH3820x2-KIT
- Zoro #
- G725022643
- UPC #
- 199145084997
- Country of Origin
- China
Description
Kit Includes: (2 Pcs) Folding Handle Ratchet Chain Binder w/ 5/16in - 3/8in Grab & 1/2in Slip Hook - Safety Green Chain Binder Compatible w/ Chain Size: 5/16in - 3/8in Take-Up: 6 1/2in Barrel Length: 10in End Fittings: 5/16in - 3/8in Grab Hook & 1/2in Slip Hook Folded Handle Length: 9 1/2in Overall Handle Length: 12 3/4in Screw Diameter: TR 22-4 Ratchet Handle: Folding Length Adjustment: 24 1/8in to 30 5/8in Hook to Hook (2 Pcs) 3/8in X 20ft G70 Chain with grab hooks, WLL 6,600 lbs Grade 70 transport chain with grab hooks on each end. Size: 3/8in x 20ft Working Load Limit: 6,600 lbs. Capacity: 26,400 lbs. These chains are not recommended for overhead lifting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.