2 Pack 3/8in X 16ft G70 Chain 5/16-3/8 Peerless QuikBinder Kit H5125-0658, 7100lbs
- Mfr # CB-PQB-516x2-CH3816x2
- Zoro # G716494039
product price:Â
$
262.99
/pk of 2, $131.50/ea
Free Shipping & Returns
Key Features
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB-PQB-516x2-CH3816x2
- Zoro #
- G716494039
- UPC #
- 840223600157
- Country of Origin
- United States
- Color
- Yellow
Description
2 Pcs - 5/16 Peerless QuikBinder Plus Ratchet Binder 7,100# WLL Chain Tow H5125-0658 Chain Size G70 or G80 In. : 5/16 or 3/8 Take-Up In. : 6 Folded Handle Length: 9. 5 Straight Handle Length: 13. 9 Working Load Limit Lbs. : 7100 Manufactured by Peerless for use with G70 or G80 Chain Foldable handle and easy to store, less in the way Quick to install with three positions: ratchet extension, ratchet take-up, and a free spin setting for quick adjusting in either direction. Tough to tamper; Lockable with padlock not included Zinc plated grab hooks, proof-tested and heat treated for durability; satisfies CVSA and DOT requirements. 2 Pcs - 3/8 in X 16ft G70 Chain with grab hooks, WLL 6,600 lbs Grade 70 transportation chain with grab hooks on each end. Size: 3/8 in x 16ft Working Load Limit: 6,600 lbs. Capacity: 26,400 lbs Note: Ratings governed by the National Association of Chain ManufacturersNACM. Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.