8ft Blue Polyester Endless Round Sling for Wrecker Recovery, Lifting & Towing

  • Mfr # RSL-8-21200
  • Zoro # G425022073
product price: 
$
62.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSL-8-21200
Zoro #
G425022073
UPC #
840223645264
Country of Origin
Cambodia

Description

Get round slings from us that are easy to handle. Our blue round slings are 8ft x 4in in size and have a vertical style rated capacity of 21,200 lbs, a choker style rated capacity of 17,000 lbs, and a basket (90 degrees) capacity of 42,400 lbs. Manufactured with endless polyester material, the sling can lift heavy loads, making it useful for different heavy-load industries for vehicle recovery and towing applications. The features like a double-walled seamless polyester cover enhance the sling life of our round slings. The round slings have high resistance to corrosion and harsh weather conditions which makes them suitable for outdoor applications. Our slings have minimum risks of damaging the load as they can easily conform to different load shapes. The other benefits of our polyester slings are as mentioned below: High Strength-to-Weight Ratio: The sling being strong and lightweight provides a high-strength-to-weight ratio which simplifies load handling and transportation. High loads can be easily and effectively managed with the sling's strength and it can be maintained along various lifting angles. Durable Material: The polyester sling is resistant to many chemicals, rust, and UV radiations which extends its service life. The outer cover of the sling protects it from wear and tear which further contributes to its longer service life. Size Availability: The round sling is available in a length of 10ft with a vertical load capacity of 21,200 lbs, choker style rated capacity of 17,000 lbs, and a basket (90 degrees) capacity of 42,400 lbs. The round sling has a webbing width of 4in. Reduced Load Damage: Our round sling is suitable for handling suitable and finished products as the softness of its polyester material reduces the risks of damaging the load. Also, it has low abrasion and impact which minimizes the possibility of injuries during load lifting. Safety Guidelines Do not wash in machines, only hand wash is recommended for our round slings. Store in cool, and dark places, to prevent constant exposure to heat, chemicals, and UV rays. Do not overload the sling beyond the given capacity. Do not over-tie knots, shorten or lengthen the round slings.

Ratings & reviews