2PK 5'Vertical E-Track Tie-Down Rail Galvanized Steel Tie Down Track - Gray, 2PK
- Mfr # ETKV5x2
- Zoro # G625021135
product price:Â
$
41.75
/pk of 2, $20.88/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ETKV5x2
- Zoro #
- G625021135
- UPC #
- 199145025853
- Country of Origin
- China
Description
Get this 5ft vertical E-track made with high-strength galvanized steel from us. This E-track rail can be a necessary tool for you, whether it's for a truck, van, or trailer haul. This vertical E-track allows you to haul, store, and organize nearly anything, from stabilizing heavy equipment to hanging spare tires, chains, or straps so they are out of the way during the load or unloading process. Find more information on this product below: Size: The vertical e-track is 5ft long, 3 1/2in wide. It comes with 15 slots that can be used as tie-down points, and has 60 mounting holes; 30 on each side for secure mounting. Each mounting hole has a 1/4in diameter. Vertical Orientation: The vertical E-track orientation has a narrower profile as compared to horizontal E-tracks. It allows mounting D-rings perpendicular to the floor. Heavy-duty Construction: This 5ft E-track is made using 12-gauge high-strength steel with a minimum yield strength of 50,000 PSI. The high-strength material withstands heavy loads without bending or breaking. The galvanized coated finish protects this track from rust and corrosion, ensures its durability and long service life. Application: This E-track rail can be easily mounted on the walls of any enclosed trailer or van. This steel e-track is useful for cargo securement or organization. It can be used while hauling vehicles or heavy equipment, hanging up straps, chains, or other tools to minimize cargo damage. This e-track system allows you to get additional tie-down points in an enclosed trailer, trailer bed, truck, or van. It is also perfect for your warehouse, garage, or shed storage. Space Saving: This steel e-track allows you to keep your tools or equipment off the floor and easily accessible during loading, unloading, and transportation. They keep your things organized and enhance the space inside your truck or trailer. Installation: Measure and mark the distance where you want the track to be mounted using a measuring tape. Mark bolt hole positions. Position the E-track over the marked lines and secure it using bolts with nuts and washers (not included). You can now attach the E-track accessory as per your need and pull it firmly to test its strength. Maintenance Tips: Regularly inspect the E-track for any wear or tear. Replace if required. Keep your E-track clean regularly to minimize debris from obstructing the slots. Keep your tie-down track's moving parts lubricated occasionally for smooth operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.