2PK 6inX24ft Cordura Wear Sleeves Sling Protector Wear Pad w/Hook & Loop Closure, 2PK
- Mfr # CTWS-624x2
- Zoro # G225022259
product price:Â
$
157.99
/pk of 2, $79.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTWS-624x2
- Zoro #
- G225022259
- UPC #
- 840223699540
- Country of Origin
- India
Description
Looking for a reliable solution to prolong the life of your lifting slings? Check out the 6in X 24ft Cordura Tubular Wear Sleeves Sling Protector w/ Hook & Loop Closure For Lifting Slings - Orange from Our Products. Designed to protect against wear, tear, and abrasion, this wear sleeve acts as a durable shield for your lifting slings, minimizing damage from sharp edges, friction, and heavy use. Below are the key features of this product: Size & Compatibility: This Cordura tubular wear sleeve measures 6in in width and 24in in length, making it suitable for wire rope slings with a diameter of 1 to 1 1/2 inches and chain slings ranging from 9/32 to 3/8 inches. It is compatible with various lifting sling types, including round slings, wire rope slings, and chain slings. Material: Crafted from durable polyester, this wear sleeve offers exceptional strength and resistance to abrasion. Its high-quality material ensures long-lasting performance even in tough working environments and under extreme weather conditions. Closure Mechanism: The hook & loop closure system allows for quick and effortless installation or removal. This versatile mechanism also enables easy repositioning of the sleeve along the sling's length, ensuring protection wherever needed. Enhanced Protection for Lifting Slings: By providing a secure and snug fit, the wear sleeve significantly reduces wear and tear, preserving the structural integrity of your lifting slings during operation. This added protection enhances safety and reliability during heavy-duty applications. Lightweight & Adaptable: Designed for convenience, this lightweight wear sleeve can be easily moved along the sling to shield different contact points with each load. Its portability makes it a practical addition to any lifting operation. Maintenance & Inspection Tips Inspect the sleeve regularly for tears, abrasions, or illegible tags, and remove it if damaged. Clean the sleeve with mild soap and water to prevent debris from causing wear. Check the hook-and-loop closure for a secure fit to ensure proper protection. Protect the sleeve from UV, chemicals, and extreme temperatures; store in a dry place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.