Shop MYTEE PRODUCTS
Create Account
4PK 3inx13in Yellow Web Sling Wear Pad 7/16in Thick Compatible with 2in Wide Sling, 4PK
- Mfr # WSWP-313X4
- Zoro # G825020976
product price:Â
$
131.99
/pk of 4, $33.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSWP-313X4
- Zoro #
- G825020976
- UPC #
- 199145009693
- Country of Origin
- India
Description
This 3in x 13in Web Sling Wear Pad for Rigging and Lifting - Polyester from Our Products can be your choice. It can be used in different industries such as construction, shipping & logistics, manufacturing, transportation, and other similar industries for protecting slings during lifting and rigging applications. Size: The web sling wear pad is available 13 inches in length, 3 inches in width, and 7/16 inches in thickness. This compact size is designed for specific areas of a web sling that experience high friction or pressure. Its dimensions ensure that the pad provides sufficient coverage without adding bulk, and make it suitable for targeted protection in various lifting and rigging tasks. Durable Construction: This wear pad is manufactured using tensile polyester material which provides strength and abrasion resistance. Polyester is durable under heavy loads, resists stretching, and withstands moisture, UV exposure, and mild chemicals. This construction ensures the pad can function during harsh environments, extend the lifespan of the sling, and provide consistent protection in demanding industrial applications. Compatibility: This wear pad is a protective sleeve designed specifically for web slings. It is designed to fit 2-inch-wide slings and ensure compatibility without slipping or leaving gaps. Application: Its primary function is to serve as a barrier between the sling and abrasive surfaces. It enhances durability without compromising the sling's flexibility or performance. Enhanced Safety: The wear pad protects the web slings from damage and reduces the risk of equipment failure during critical operations. Its design prevents fraying and wear and ensures the sling maintains its load-bearing capacity. This protective measure enhances workplace safety and prevents accidents caused by compromised lifting equipment. Installation Instructions: Installing the wear pad is simple and. You just need to slide or wrap the pad around the sling at high-stress points using the hook and loop closure mechanism where abrasion or friction is most likely to occur. Regular inspection of both the pad and sling is essential to maintain optimal protection and safety. Safety Instructions Ensure the wear pad covers critical friction points. Inspect before each use for damage. Do not exceed the sling's load capacity. Avoid use in extreme heat or chemical exposure. Securely attach the pad to prevent slipping during use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.