Shop MYTEE PRODUCTS

2PK 8 Point Roll Back Vehicle Tie Down Kit w/Chain Extension - 14ft Straps - Blue, 2PK

  • Mfr # 8TDK-14CE-Bx2
  • Zoro # G825021232

product price: 
$
316.99
/pk of 2, $158.50/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8TDK-14CE-Bx2
Zoro #
G825021232
UPC #
199145086465
Country of Origin
Cambodia

Description

Tie-Down Straps with Chain Extension: This is a car tie-down strap kit that includes four blue tie-down straps with chain extensions. It features adjustable 2in webbing with a 14ft length. Meanwhile, the chain extension length is 13 3/4in, and the diameter is 3/8in. The strap is constructed from blue polyester webbing that provides minimal stretch and maximum strength. Additionally, the chain extensions (3/8in diameter and 13 3/4in length) are secured with reinforced stitching to withstand load stress during transportation. Ratchet Buckle with Chain Extension: The 8-point rollback tie-down system also includes four ratchet buckles with chain extensions (10 5/8in length and 3/8in diameter). It is constructed from carbon structural steel and coated with yellow zinc. The ratchet buckle also features a polypropylene (PP) grip handle for a comfortable grip and no hand fatigue. Dog Bone Strap: Another key part of this system is the 2in wide and 16in long dog bone strap with two reinforced eye holes or loops of 5in on both ends. It's constructed from blue polyester that provides minimum stretch and maximum load protection. The dog bone strap is used in conjunction with an adjustable tie-down strap to secure tires/wheels on flatbeds or rollback tow trucks. It tightens the tie-down strap and limits unwanted movement, rotation, and lateral shifting during hauling or towing. Note: Explore more size and color variations. Load Handling Capacity: The load-bearing capacity of this 8-point rollback tie-down system with chain extensions is 4,000 lbs, and the breaking strength is 12,000 lbs. Working load limit (WLL) should not be exceeded for vehicle hauling and uninterrupted functionality. Kit Functionality: This system secures vehicles on a car carrier flat deck or rollback trailers, limiting vehicle movement during towing and hauling. In simpler terms, it provides balanced restraints on tires/wheels, safeguarding the vehicle's suspension, chassis, or body from chains. Steps to Install: Check how each part helps in securing the vehicle:- Feed adjustable webbing through the dog bone strap eye-to-eye configuration. Create an arched basket by pulling the dog bone strap away from the center. Wrap the arched strap around the tire without positioning it too low. Adjust the webbing and centrally align the dog bone strap. Insert the chain into the key slot on the trailer deck. Next, feed the adjustable webbing into the ratchet buckle and put the other chain in the key slot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.