2PK 86in-114in Cargo Load Lock Jack Bar Adjustable for Trailers & Box Trucks, 2PK

  • Mfr # CargoBar-Jackx2
  • Zoro # G925021057
product price: 
$
114.99
/pk of 2, $57.50/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CargoBar-Jackx2
Zoro #
G925021057
UPC #
199145061592
Country of Origin
Cambodia

Description

This adjustable cargo load lock bar is designed to help truckers and fleet operators secure freight inside trailers, box trucks, and other enclosed vehicles. The durable steel construction and non-slip rubber feet ensure stability and protection for your cargo during transit. Thus, providing a peaceful drive. It provides an adjustable length ranging from 85in to 114in with a ratchet design. This feature allows the cargo load bar to fit securely across different trailer widths or heights ( note: up to compatible length), ensuring versatility for various cargo setups. Durable Construction: This cargo bar is made from steel to ensure structural integrity and withstand cargo weights. Thus, it provides performance even in outdoor environments. Non-Slip Foot Pads: The load bar for trailers is equipped with non-slip, non-scuff linear movement (Front & Back for Flexibility) rubber feet that maintain a secure grip on the trailer. The suction pattern on the food allows a firm hold, making it compatible with the trailer walls or floors. The bolt-on foot pads can move front and back to align with surfaces, restricting movement, minimizing wear, and surface damage. This load bar helps keep pallets, boxes, and other freight from shifting during transport. Pair the cargo load lock jack bar with a bolt-on style hoop set to increase the load holding coverage and minimize the movement. Simple Installation Process: Using the cargo bars for trucks is and straightforward. Simply place the feet end of the bar on one side of your trailer wall, pull the adjustable end out, and use the ratchet handle (to-and-for motion) to secure the bar. To release the cargo load jack bar, flip the switch in the opposite direction (forward) and start ratcheting again, till the bar goes inside.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.