Adjustable Yellow I-Beam Clamp, 1 Ton/2200 LB WLL w/ Manual Screw Rod.
- Mfr # BC-1
- Zoro # G825021768
product price:Â
$
49.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-1
- Zoro #
- G825021768
- UPC #
- 840223698901
- Country of Origin
- China
Description
Our Products' 1-Ton Adjustable Beam Clamp w/ Manual Screw Rod is a crucial component for lifting, rigging, & suspending loads, like I-beams, overhead steel beams, or girders. It's constructed from material and coated to protect against corrosion, rust, and other environmental changes. It provides semi-permanent attachment but secure lifting, hoisting, and more in warehouses, construction sites, and factories. Additionally, it includes a manual screw rod and threaded spindle with a groove to adjust the jaw opening to fit different flange widths. Adjustable Range: Our beam lifting clamp provides flexible assembly following adjustable jaw opening, ranging from 3in - 8 5/8in. The strategically designed jaw will fit various types of beams. The threaded spindle will adjust precisely, ensuring a tight and secure fit regardless of beam size. & Easy Installation: Our beam clamps are designed to provide and easy attachment to overhead beams. You don't need additional tools or hardware for installation. The clamp includes a manual screw rod for expansion and contraction (with spindle support). All you have to do is loosen the screw (anti-clockwise) for the jaw opening (stop whenever you reach the designed jaw opening), place it around the beam, adjust, and now start tightening the screw (circulate the T-handle in a clockwise direction). Voila, the beam clamp is ready for lifting, rigging, and other operations. Portable Tool: It's a lightweight vertical beam clamp that can withstand a load of up to 1 ton (2,000 lbs). You can easily carry it to different locations. Versatile Applications: This 1-ton beam clamp can be used in construction sites, manufacturing units, mining areas, warehouses, and other industrial environments. Additionally, it's rigorously tested for both strength and safety; it will retain 100% capacity as long as the load angle is less than 15 degrees from the center line. Rugged Construction: We have constructed these rigging clamps from carbon structural steel to withstand the stress of lifting, rigging, and load suspension. Meanwhile, the stable bearing joints keep the tool secure despite continuous use. Additionally, it will seamlessly work under 572 Degrees F temperature.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.