Shop MYTEE PRODUCTS
See all product information
Create Account
2PK E-Track Wheel Chock for E-Track System, Compatible w/ 7in Wide Tires, 2PK
- Mfr # ETK-MCWChockx2
- Zoro # G525021549
product price:Â
$
77.99
/pk of 2, $39.00/ea
Key Features
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETK-MCWChockx2
- Zoro #
- G525021549
- UPC #
- 840223681842
- Country of Origin
- Cambodia
- Color
- Black
- Material
- Steel
Description
Want to fit more and more bikes into a compact space? Or haul dirt bikes/motorcycles efficiently? Then get Mytee Products' E-Track Wheel Chock for 6in Wide Motorcycle Tires - Wall Mounting. You can customize your trailer or moto van setup quickly with this tool. It will enable a fast and secure way to load motorcycles, dirt bikes, bikes, and bicycles in vans, toy haulers, trucks, and more. Install this easily on a wall-mounted e-track at two different angles 90-degree and 45-degree. The benefits are more, explore them below:- Dimension Details: Our e-track motorcycle chock features a unique half-hexagon design. The side plate has a length of 4 5/8in, a backside width of 2 3/4in, and a height of 8in. The backside plate has pre-drilled holes for the bolt-on mechanism. It's ideal for securing motorcycles at 45-degree or 90-degree angles. The e-track spring will easily connect via bolts, ensuring stability at specified angles. Durable Construction: We have constructed this e-track tire chock from 3.5 mm thick steel. It will ensure durability and strength, significantly holding the motorcycle onto the tie-down trail. The chock has a black powder coating, protecting it from environmental elements, scratches, and more. Also, it is resistant to corrosion, rust, water, and others. This way you can utilize the tool for many years without compromising the efficiency. Compatibility: Our e-track motorcycle wheel chock is compatible with 6-inch wide motorcycle tires. It will securely hold motorcycle tires of the size, giving you plenty of space to fit or haul more bikes. You can use this to mount motorcycles, dirt bikes, and more in vans, toy haulers, trucks, etc. There are other wheel chocks to stabilize your bike on the trailer. Versatile Configurations: Stabilize your motorcycle with our e-track tire chock at different angles. Our wheel chock can handle both 90-degree and 45-degree angles, to the left or right, providing maximum space efficiency. You will receive the necessary hardware for assembly. Quick & Easy Installation: First, complete the assembly. Press the lever of the e-track fitting insert it into the wall-mounted tie-down rail track (slot) and secure it with motorcycle tie-down straps (sold separately) and e-track o-ring (sold separately). You will receive the necessary hardware for installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.