Shop VEVOR
See all product information
Create Account
E Track Tie Down Rails Power Coated E-Tracks 4 Pack 5' for Cargo Trailers, 4PK
- Mfr # JC23-ETR-5FT4PCS
- Zoro # G223371793
product price:Â
$
74.75
/pk of 4, $18.69/ea
Key Features
Material
Metal
Width
5.2 in
Length
5 ft
Height
0.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC23-ETR-5FT4PCS
- Zoro #
- G223371793
- UPC #
- 197988202219
- Country of Origin
- China
- Material
- Metal
- Item
- E & X-Track Rails
Dimensions
- Width
- 5.2 in
- Length
- 5 ft
- Height
- 0.91 in
Description
VEVOR E Track Tie Down Rail Kit, 5' Steel Rails, 4 Pack, Secure Cargo & Heavy Loads Up to 2000 lbs, Heavy Duty Etrack Rails with Screws for Garages, Vans, Trailers, Motorcycle Tie Downs, ATV Mountings
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.